Beli spring balance di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Timbangan Gantung Pegasatribut:
- Material: Body/aluminum, Spring/iron
- Shinwa Rules Hand Scale Only Scale BoardDeskripsi:Tolerance- (Weighing less than 1/2) ± 200g. (More than weighing 1/2) ± 400gatribut:
- Standard: For non-transaction proof
- Type: Spring instruction
- Display Type: analog
- Nagata Dial Analog Hanging ScaleDeskripsi:Dial Hanging Scale:- High impact ABS body, - Single dial display,- Pantented high tension loading stand design.
- CAS Crane ScaleDeskripsi:The CAS IE-1700 Crane Scale is a light weight, portable and easy to use crane scale. Equipped with a wireless remote control function which makes operation more efficient and safe. Use in recycling or any other light industrial applications.
- ACIS Digital Crane Scale CR SeriesDeskripsi:-Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
- TECLOCK Push Pull GaugesDeskripsi:It is a multi-purpose dynamometer to use the Y head or L hooks
- Taffware Digipounds Timbangan Koper DigitalDeskripsi:Timbangan koper digital ini adalah timbangan kecil yang dapat memuat berat mencapai 150 kilogram. Alat ini sangat berguna dan dapat digunakan dalam kehidupan sehari-hari seperti menimbang koper, laundry dan objek lainnya. Mudah dibawa dalam saku atau tas anda ketika sedang dalam perjalananatribut:
- Color: Black
- Mitsuboshi Super Torque Timing Belt S14M 600 TypeDeskripsi:It is a round-toothed belt with a high transmission capacity. Greatly expanded the application content fields of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
- Insize Manual Height GaugeDeskripsi:Vernier height gauges have a rule-style graduated beam that extends from a solid base along which a carriage with a scriber or contact point on the end travels. These gauges are built with a main scale and Vernier scale that provides greater resolution of the measured value. These gauges are commonly used for height and depth measurements and for scribing lines in layout applications.atribut:
- Accuracy (inch): ±0.0012
- Resolution (inch): 0.001
- Base Material: Steel
- Construction: Stainless Steel
- Dimension Type: Inch/Metric
- Fine Adjustment Position: Above the Vernier Slider
- Functions: Adjustable Main Scale to Set Zero, Fine Adjustment, For Light Duty, Compatible with Test Indicator Attachment
- Includes: Carbide Tipped Scriber, Case
- Operation Type: Mechanical
- Travel Type: Manual
- SKF Automatic LubricatorsDeskripsi:LAGD 125 is filled with SKF LHMT 68 high-performance mineral chain oil with high anti-wear protection. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.atribut:
- Shelf Life (year): 2
- TEKIRO Tool BoxDeskripsi:Ukuran Produk :55x20x29 CMTool box 3 susun adalah alat yang digunakan untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Alat ini berbentuk kotak dengan desain ergonomis dan dibuat dari material logam yang kuat serta dengan lapisan cat yang baik sehingga sangat awet dan tidak mudah berkarat. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Fungsi : untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Material : Carbon SteelDiemnsi : 555mm 119mm 50mm
- CAMRY Timbangan Duduk Jarumatribut:
- Dimesnsions (cm): 32x32
- KANON Bar Type Tension GaugeDeskripsi:-Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.atribut:
- Precision: ±1 Gradations
- Nagata Dial Spring ScaleDeskripsi:Dial Table Scale: - Resin body,acid and rusted-resistance.- Alum. round pan.
- KANOMAX Anemometeratribut:
- Resolution (m/s): 0 to 9.99
- Measurement Range Wind Speed (m/s): 0.01 to 20.0
Daftar Harga spring balance Terbaru January 2026
| SHINWA Spring Scale | Rp409.900 |
| AS ONE Timbangan Gantung Pegas | Rp469.900 |
| Shinwa Rules Hand Scale Only Scale Board | Rp359.900 |
| Newton Scale Timbangan Gantung Pegas | Rp499.900 |
| Nagata Dial Analog Hanging Scale | Rp889.900 |
| CAS Crane Scale | Rp5.099.900 |
| ACIS Digital Crane Scale CR Series | Rp1.999.900 |
| PROFAST Smooth Nails | Rp1.099.900 |
| TECLOCK Push Pull Gauges | Rp6.499.900 |
| Taffware Digipounds Timbangan Koper Digital | Rp31.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)